Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 20 In. L, Carbide
Mfr # 69908104008
Zoro # G8270787
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material Carbide
- Blade Length 20 in
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69908104008
- Zoro # G8270787
- UPC # 663695201000
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 20 in |
Length | 20" |
Blade Width | 1 1/8 in |
Width | 1" |
For Max. Diameter | 13 3/4 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | Carbide |
Teeth per Inch | 16 |
Body Material | Carbide |
Tip Material | Carbide Grit |
Blade Material | High Speed Steel |
Primary Material Application | Cast Iron, Cement Cladding |
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Cement Cladding, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 13 3/4 in, Blade Length 20 in, Blade Width 1 1/8 in, Tip Material Carbide Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Die, For Type F (RG6, RG59) (13H890)
- DEWALT 1/2" Drive SAE, 19 pcs (DWMT19240)
- MILWAUKEE TOOL 1-1/8" x 2" Annular Cutter (49-59-2113)
- BIG HORN Dust Control Dual Port Kit (11404)
- FEIN Hacksaw Blade, 16 In. L, HSS (63503068004)
- FEIN Reciprocating Saw Blade, 12in L., 16 TPI (63503063007)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Hacksaw Blade, 8 In. L, 1 In. W, HSS (63503066002)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- CENTURY DRILL & TOOL Coping Saw Blade Set 6Pc Set Includes 10T 15T And 18Ts (4603)
- Fein Hacksaw and Coping Saw Blades