Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 16 In. L, 1 In. W, HSS
Mfr # 63503064005
Zoro # G3618657
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 15 3/4 in
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63503064005
- Zoro # G3618657
- UPC # 094715398163
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 15 3/4 in |
Length | 16" |
Blade Width | 1 in |
Width | 1" |
For Max. Diameter | 10 1/4 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 16 |
Body Material | HSS |
Blade Material | High Speed Steel |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Tip Material | Metal |
Description
When you need to cut through cast iron, non-ferrous alloys and steel, the Fein 63503064005 Hacksaw Blade is the tool for the job. This hacksaw blade has a 16" length and 1" width. It has a 16 TPI tooth pattern that allows it to saw through materials with ease. The high speed steel material ensures long lasting sharpness of this power hacksaw blade. When you are looking for a powerful hacksaw blade that will cut through difficult materials, look no further than this Fein product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 230 to 310 lb. (48PW86)
- BONDHUS T-HANDLE T45 (BH33045)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- DASCO CHISEL COLD 7-7/8X1"" (417-0)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- FEIN Hacksaw Blade, 12 In. L, 1 In. W, HSS (69908104003)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK10 (3906-300-32-10P)
- Fein Hacksaw and Coping Saw Blades