Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 15-3/4 In. L, Tempered
Mfr # 63503095006
Zoro # G3674851
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material Tempered Steel
- Blade Length 15 3/4 in
- Length 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63503095006
- Zoro # G3674851
- UPC # 094715398255
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 15 3/4 in |
Length | 15-3/4" |
Blade Width | 1 1/8 in |
Width | 1" |
For Max. Diameter | 10 1/4 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | Tempered Steel |
Teeth per Inch | 8 |
Body Material | Tempered |
Blade Material | High Speed Steel |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Tip Material | Metal |
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 10 1/4 in, Teeth per Inch 8, Blade Length 15 3/4 in, Blade Width 1 1/8 in, Tip Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1432)
- INGERSOLL-RAND Wide 1-3/8" Scaler, 12"SHK IR, WF-14B-01 (WF-14B-012)
- DRILL AMERICA 3/8" Forstner Drill Bit (DMS70-0020)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- FEIN Hacksaw Blade, 16 In. L, 1 In. W, HSS (63503064005)
- FEIN Hacksaw Blade, 8 In. L, 1 In. W, HSS (63503066002)
- FEIN Hacksaw Blade, 16 In. L, HSS (63503068004)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- REMGRIT Hack Saw Blade, Medium, 10" x 3/4" (GH10)
- Fein Hacksaw and Coping Saw Blades