Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 13 In. L, Boron
Mfr # 63503096018
Zoro # G3603966
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material Boron
- Blade Length 12 5/8 in
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63503096018
- Zoro # G3603966
- UPC # 094715398279
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 5/8 in |
Length | 13" |
Blade Width | 1 5/8 in |
Width | 1" |
For Max. Diameter | 6 5/8 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | Boron |
Teeth per Inch | 10 |
Body Material | Boron |
Tip Material | Boron |
Blade Material | High Speed Steel |
Primary Material Application | Ductile Cast Iron, Non-Ferrous Alloys |
Description
Power Hacksaw Blade, Primary Material Application Ductile Cast Iron, Non-Ferrous Alloys, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 6 5/8 in, Teeth per Inch 10, Blade Length 12 5/8 in, Blade Width 1 5/8 in, Tip Material Boron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Replacement Case For A 8" Caliper (4100-0031CV)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-06-08)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MILWAUKEE TOOL Hole Saw Set, Porcelain; Tile; Stone (49-56-0540)
- FEIN Hacksaw Blade, 8 In. L, 1 In. W, HSS (63503066002)
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- FEIN Hacksaw Blade, 16 In. L, 1 In. W, HSS (63503064005)
- STANLEY Rubber Grip Hacksaw 12" (STHT20139L)
- Fein Cutting and Shaping Tools