Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 12 In. L, Tempered
Mfr # 63503093004
Zoro # G3692342
original price:
$53.45
9% off
new price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material Tempered Steel
- Blade Length 11 7/8 in
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63503093004
- Zoro # G3692342
- UPC # 094715398231
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 11 7/8 in |
Length | 12" |
Blade Width | 1 1/8 in |
Width | 1" |
For Max. Diameter | 6 5/8 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | Tempered Steel |
Teeth per Inch | 16 |
Body Material | Tempered |
Tip Material | Metal |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Blade Material | High Speed Steel |
Description
When you need to cut through cast iron, non-ferrous alloys and steel, the Fein 63503093004 Hacksaw Blade is the tool for the job. This hacksaw blade has a tempered steel body and high speed steel teeth. The 16 teeth per inch provides a clean finish when cutting. It also has an overall length of 12 in., 1 1/8" width and 11 7/8" length. If you want your cuts to be precise and quick, this hacksaw blade is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Limb and Wire Raiser (WR-1)
- MILWAUKEE TOOL 6 in. #3 Phillips Cushion Grip Screwdriver (Made in USA) (MT203)
- ASTRO PNEUMATIC SAW SAB BLADE 5PC SET-32TEETH PER INCH (AO5SAWR)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- FEIN Hacksaw Blade, 30 In. L, HSS (69908104011)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- STANLEY Hacksaw Blade, 10 In, 18 TPl, HSS (15-808A)
- Fein Hacksaw and Coping Saw Blades