Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 12 In. L, Carbide
Mfr # 69908104004
Zoro # G8475835
original price:
$100.59
9% off
new price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material Carbide
- Blade Length 12 in
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69908104004
- Zoro # G8475835
- UPC # 663695200850
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 12" |
Blade Width | 1 1/8 in |
Width | 1" |
For Max. Diameter | 6 5/8 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | Carbide |
Teeth per Inch | 16 |
Body Material | Carbide |
Blade Material | High Speed Steel |
Tip Material | Carbide Grit |
Primary Material Application | Cast Iron, Cement Cladding |
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Cement Cladding, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 6 5/8 in, Blade Length 12 in, Blade Width 1 1/8 in, Tip Material Carbide Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 36 TPI, PK6 (82923)
- BOSCH 3/4" Deep Well Socket, 3/8" Impact (27263)
- BIG HORN Heavy Duty Press Roller (19602)
- SWANSON TOOL Magnetic Angle Finder (AF006M)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- FEIN Hacksaw Blade, 30 In. L, HSS (69908104011)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Reciprocating Saw Blade, 12in L., 16 TPI (63503063007)
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- K-TOOL INTERNATIONAL Extra Heavy Duty Hacksaw, 72802 (KTI72802)
- Fein Cutting and Shaping Tools