Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 1 In. W, Tempered
Mfr # 63503094002
Zoro # G3634565
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material Tempered Steel
- Blade Length 15 3/4 in
- Length 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63503094002
- Zoro # G3634565
- UPC # 663695006360
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 15 3/4 in |
Length | 15-3/4" |
Blade Width | 1 1/8 in |
Width | 1" |
For Max. Diameter | 10 1/4 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | Tempered Steel |
Teeth per Inch | 12 |
Body Material | Tempered |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Blade Material | High Speed Steel |
Tip Material | Metal |
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 10 1/4 in, Teeth per Inch 12, Blade Length 15 3/4 in, Blade Width 1 1/8 in, Tip Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- EVOLUTION 14" Stainless Steel Cutting Blade, 1" Arbor (14BLADESSN)
- PRIME-LINE 38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65905)
- PORTER-CABLE Shoe Assembly (908910)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- FEIN Hacksaw Blade, 24 In. L, Tempered (63503098001)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Hacksaw Blade, 12 In. L, Carbide (69908104004)
- FEIN Hacksaw Blade, 8 In. L, 1 In. W, HSS (63503066002)
- AMPCO SAFETY TOOLS Repl Hack Saw Blade, Non-Spark, 11-3/4 in (8356)
- Fein Cutting and Shaping Tools