Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 1 In. W, HSS
Mfr # 63503065009
Zoro # G3697635
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 8 in
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63503065009
- Zoro # G3697635
- UPC # 094715398118
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 8 in |
Length | 8" |
Blade Width | 1 in |
Width | 1" |
For Max. Diameter | 3 1/8 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 8 |
Body Material | HSS |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Blade Material | High Speed Steel |
Tip Material | Metal |
Description
If you are looking for a hacksaw blade that will allow you to cut through metal, the FEIN 63503065009 Hacksaw Blade is the perfect choice. The hacksaw blade has an 8" length and 1" width. Made of high speed steel, it can handle pipe cutting. It has 8 teeth per inch and is compatible with cast iron, non-ferrous alloys and steel. If you need a tool that can work on pipes, this power hacksaw blade from Fein is the ideal solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Press Punch Kit, 3 pcs. (57PPK3)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H406JZ)
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X1/2)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- FEIN Reciprocating Saw Blade, 12in L., 16 TPI (63503063007)
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- FEIN Hacksaw Blade, 30 In. L, HSS (69908104011)
- FEIN Hacksaw Blade, 12 In. L, 1 In. W, HSS (69908104003)
- K-TOOL INTERNATIONAL Extra Heavy Duty Hacksaw, 72802 (KTI72802)
- Fein Cutting and Shaping Tools