Shop All Metal Fabrication Machine Accessories
Fein
Guide Roller
Mfr # 64303004010
Zoro # G304857864
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 3 1/8 in
- Overall Width 2 11/16 in
- Bevel Angle 45 Degrees
- Product Type Guide Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64303004010
- Zoro # G304857864
- Country of Origin Germany
- Category Metal Fabrication Machine Accessories
Dimensions
Overall Length | 3 1/8 in |
Overall Width | 2 11/16 in |
Overall Diameter | 2 7/8 in |
Details
Item | Guide Roller |
Material | Steel |
Bevel Angle | 45 Degrees |
Product Type | Guide Roller |
Bit Type | Tool Bit |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Description
Guide Roller, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 3 1/8 in, Overall Width 2 11/16 in, Product Type Guide Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- TENG TOOLS 47 Piece Mixed Drive SAE Socket Set (TT1215AF-KIT1)
- CMT Flush Trim Router Bit, HW, 1/4 in (806.001.11)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07-TT)
- FEIN Guide Roller (64303002010)
- FEIN Guide Roller (64303003010)
- MALCO Metal Bender Disc Handle (FSH1)
- OLIVER MACHINERY 6 in. x 89 in. Oscillating Edge Sander 1.5HP 1Ph (6303.001)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- METALPRO Punch/Die Set (MP4140)
- METALPRO Round Punch/Die Set (MP8006)
- Fein Metal Fabrication Machine Accessories