Shop All Metal Fabrication Machine Accessories
Fein
Guide Roller
Mfr # 64303001010
Zoro # G804857883
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 3 1/8 in
- Overall Width 2 3/4 in
- Bit Type Tool Bit
- Compatible Manufacturer Model Number AKFH 18-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64303001010
- Zoro # G804857883
- Country of Origin Germany
- Category Metal Fabrication Machine Accessories
Dimensions
Overall Length | 3 1/8 in |
Overall Width | 2 3/4 in |
Overall Diameter | 2 13/16 in |
Details
Item | Guide Roller |
Material | Steel |
Bit Type | Tool Bit |
Compatible Manufacturer Model Number | AKFH 18-5 |
Bevel Angle | 45 Degrees |
Product Type | Guide Roller |
Number of Pieces | 1 |
Description
Guide Roller, Compatible Grainger Model Number 793V04, Compatible Manufacturer Model Number AKFH 18-5, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 3 1/8 in, Overall Width 2 3/4 in, Product Type Guide Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER TimIng Belt (81273-00)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #46 (C15897)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12)
- GREY PNEUMATIC Drive Socket 3/4" Dr, 9.06" L (3440DL)
- FEIN Guide Roller (64303003010)
- FEIN Guide Roller (64303002010)
- EDWARDS Accessory Light (AC1000)
- METALPRO Round Punch/Die Set (MP8000)
- FLANGE WIZARD Flange Wizard 496-MSG230-24 Magnetic Cutting Guide 24 in. Extension (496-MSG230-24)
- RIDGID Bearing, Ball 09843 ID x 05906 (45315)
- BAILEIGH INDUSTRIAL Hole Saw Tube/Pipe Notcher, 1 to 2 1/2 In (BA9-METN250)
- Fein Finishing Tools