Shop All Electric Polishers And Buffers
Fein
Guide Rail, Brass
Mfr # 39000000496
Zoro # G8294867
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Works With Mfr. No. 69902104000
- Type Fein Tube/Pipe Polisher
- Material Brass
- Application For Polishing Tube and Pipe
- Accessory Type Guide Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 39000000496
- Zoro # G8294867
- UPC # 00663695006322
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Details
Item | Guide Rail |
Works With | Mfr. No. 69902104000 |
Type | Fein Tube/Pipe Polisher |
Material | Brass |
Application | For Polishing Tube and Pipe |
Accessory Type | Guide Rail |
Compatible Manufacturer Model Number | GRIT GIC, GRIT GXC |
Number of Pieces | 6 |
Product Type | Guide Rail |
Description
Guide Rail, Product Type Guide Rail, Compatible Manufacturer Model Number GRIT GIC, GRIT GXC, Material Brass, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1040)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Impact Socket (SID23128)
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT18X1.5)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #57 (C70190)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Contact Roller, 1-7/8 in. dia. (69902117000)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Contact Roller, 2-7/8 in. dia. (69902091000)
- FEIN Contact Roller, 2-3/8 in. dia. (69902121000)
- FEIN Contact Roller, 1-5/8 in. dia. (69902061000)
- MAKITA 7" Polisher (9227C)
- Fein Finishing Tools