Shop All Electric Hand and Die Grinders
Fein
Gsz11 320Perl Die Grinder
Mfr # GSZ11-320PERL
Zoro # G4706363
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 9500 to 32,500
- Wheel Dia. 1-3/4 in
- Collet Capacity 1/4 in
- Includes (1) Collet, (2) Spanner
- Cord Length 13.1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # GSZ11-320PERL
- Zoro # G4706363
- Country of Origin Germany
- Category Electric Hand and Die Grinders
Dimensions
Wheel Dia. | 1-3/4 in |
Cord Length | 13.1 ft |
Milling Machine Max. Dia. | 1/2 in |
Details
No Load RPM | 9500 to 32,500 |
Collet Capacity | 1/4 in |
Includes | (1) Collet, (2) Spanner |
Item | Gsz11 320Perl Die Grinder |
Application | Cutting, Material Removal, Grinding, Deburring, Brushing |
Peak Sound | 98 dB |
Clamping Neck | 1-3/4 in |
Power Consumption | 1010 W |
Power Output | 620 W |
Sound - Power Level | 96 dB |
Sound - Pressure Level | 85 dB |
Vibration | 9.7 m/s2 |
Description
Gsz11 320Perl Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- MILWAUKEE TOOL Reciprocating Saw and Battery Kit (2722-20, 48-11-1812)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C62092)
- SUNEX Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set (2638)
- FEIN Gsz8 280Pel Die Grinder (GSZ8-280PEL)
- FEIN Gsz8 280Pe Die Grinder (GSZ8-280PE)
- FEIN Gsz8 90Pel Die Grinder (GSZ8-90PEL)
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- DYNABRADE STRAIGHT-LINE DIE GRINDER .3HP (DBDGS31)
- MILWAUKEE TOOL Cordless Die Grinder, Right Angle, 12V (2485-20, 48-11-2420)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- Fein Grinders & Accessories