Shop All Sanding Belts
Fein
Grinding Belts 1 1/8" X 21" 400 Grit Pac, 1-1/8 in W, 21 in L, 400 Grit
Mfr # 63714140010
Zoro # G5009235
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/8 in
- Length 21 in
- Grit 400
- Application For Sanding Curved Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714140010
- Zoro # G5009235
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 1-1/8 in |
Length | 21 in |
Details
Item | Grinding Belts 1 1/8" X 21" 400 Grit Pac |
Grit | 400 |
Application | For Sanding Curved Tube |
Description
Grinding Belts 1 1/8 In. X 21 In. 400 Grit Pac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Flexible Hose (191496-7)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- ARC ABRASIVES Belt Za/X 3 X 79 60, 3" W, 79" L, 60 Grit (7159405-3)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine (6403501553)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- OATEY 120 Grit Sand Cloth - 1.50 in. x 10 Yard (OA600978)
- NORTON CO SANDING BELT 2" X 72" (NR45460)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261085071)
- ARC ABRASIVES Belt Ao/X Gp 2 X 53-3/4 120, 2" W, 53-3/4" L, Aluminum Oxide, 120 Grit, AO/X GP (7032853808)
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- Fein Sanding Belts