Shop All Metal Notchers
Fein
Gibe Base And Dust Extractor For Notcher
Mfr # GIBE
Zoro # G0901166
Free Shipping & Returns
$2,259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cartridge Filter for Effective Filtration, Durable Welded Construction, Flexible, Heat-Resistant Steel Pipes, Integrated Metal Swarf Box, Hot Spark Resistant, Optional Combination with GI 75 (2H) and GI 150 (2H) Belt Grinders
- Material Steel
- Weight 121.3 lb
- Finish Powder Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # GIBE
- Zoro # G0901166
- Country of Origin Germany
- Category Metal Notchers
Details
Item | Gibe Base And Dust Extractor For Notcher |
Features | Cartridge Filter for Effective Filtration, Durable Welded Construction, Flexible, Heat-Resistant Steel Pipes, Integrated Metal Swarf Box, Hot Spark Resistant, Optional Combination with GI 75 (2H) and GI 150 (2H) Belt Grinders |
Material | Steel |
Weight | 121.3 lb |
Finish | Powder Coating |
Description
Gibe Base And Dust Extractor For Notcher, Features Cartridge Filter for Effective Filtration, Durable Welded Construction, Flexible, Heat-Resistant Steel Pipes, Integrated Metal Swarf Box, Hot Spark Resistant, Optional Combination with GI 75 (2H) and GI 150 (2H) Belt Grinders, Finish Powder Coating, Material Steel, Weight 121.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (8942)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #1 Round (S-1099A)
- COMPONENT HARDWARE Brushed Aluminum Corner Adjustable Under (A37-1010)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- HECK INDUSTRIES Trace-A-Punch, Steel, 3/16 ga. (MODEL 4)
- HECK INDUSTRIES Vent Notcher, Steel, 5/32 ga. (WFN7)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- Fein Metal Notchers