Shop All Sander Polisher Accessories
Fein
Fleece Wheel Medium 100 Grit 4" X 4
Mfr # 63721008014
Zoro # G5130834
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63721008014
- Zoro # G5130834
- Country of Origin Germany
- Category Sander Polisher Accessories
Details
Item | Fleece Wheel Medium 100 Grit 4" X 4" |
Description
Fleece Wheel Medium 100 Grit 4 In. X 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- FREUD Radius Rounding Over Bit, 5/32 (34-106)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M10X1.5 (7751-10)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- PORTER-CABLE Sponge and Lambs wool pads for Hook & Loop contour pads (6") (18007)
- Fein Sanders & Accessories