Shop All Electric Polishers And Buffers
Fein
Fleece Wheel, 4 In, 180Grit, Fine, For10F050
Mfr # 63721009018
Zoro # G8475896
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fleece
- Application Metal Finishing
- Type 180 Grit, Fine
- Works With 10F050 Polisher
- Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63721009018
- Zoro # G8475896
- UPC # 094715398699
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 4 in |
Overall Diameter | 3 7/8 in |
Wheel Diameter x Face Width | 3 7/8 in Dia |
Details
Item | Fleece Wheel |
Material | Fleece |
Application | Metal Finishing |
Type | 180 Grit, Fine |
Works With | 10F050 Polisher |
Grit | 180 |
Accessory Type | Fleece Wheel |
Description
Fleece Wheel, Overall Diameter 3 7/8 in, Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Sledge Hammer 36 In 8 Lb (750610-1001)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- HHIP Pistol Type Air Duster Blow Gun With 5/8" NoZZle (7600-0191)
- SPEEDAIRE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Medium Duty, 8,500 RPM, 1.0 hp (21AA91)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- MAKITA KIT POLISHER 7" 10 AMP VARIABLE SPEED (MP9237CX3)
- MAKITA Cordless Polisher Kit, L 6 11/16 in, 3.1lb (XVP01R1B)
- Fein Electric Polishers And Buffers