Shop All Sander Polisher Accessories
Fein
Fleece Strips 150X2000Mm Rough Ve3
Mfr # 69903116010
Zoro # G5132006
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 79 in
- Width 6 in
- For Use With Mfr. Model Number GIC; GI 150 2H; GI 150; GRIT GI 150 2H 2V; GI 150 2V
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69903116010
- Zoro # G5132006
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Length | 79 in |
Width | 6 in |
Details
Item | Fleece Strips 150X2000Mm Rough Ve3 |
For Use With Mfr. Model Number | GIC; GI 150 2H; GI 150; GRIT GI 150 2H 2V; GI 150 2V |
Grade | Coarse |
Description
Fleece Strips 150X2000Mm Rough Ve3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 13/16" (DHS0813)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- PALMGREN Buffer, 8", 3/4 HP, 115/230V (9682083)
- DRILL AMERICA 3/8"-16 HSS Tin Coated 4 Flute Plug Tap (T/A54583TN)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- SPECIALTY DIAMOND 4 Inch Diamond Wet Polishing Pad, 3mm Thick 1500 Grit (BRTW41500)
- Fein Sanders & Accessories