Shop All Sander Polisher Accessories
Fein
Fleece St.75X2000 Rough Ve3
Mfr # 69903117010
Zoro # G5128558
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 79 in
- Width 3 in
- For Use With Mfr. Model Number GX 75; GX 75 2H 2V; GXC; GX 75 2H
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69903117010
- Zoro # G5128558
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Length | 79 in |
Width | 3 in |
Details
Item | Fleece St.75X2000 Rough Ve3 |
For Use With Mfr. Model Number | GX 75; GX 75 2H 2V; GXC; GX 75 2H |
Grade | Coarse |
Description
Fleece St.75X2000 Rough Ve3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (ARM-187-5)
- IDEAL Replacement Blade, For 30-495 (30-4951)
- DASCO PRO Pin Punch, 1/4 Tip x 6" L (589)
- WILTON C-Clamp, 3-5/16", Steel, Extra HD, 16,250 lb (3-FC)
- FEIN Fleece Wheel 180 Grit (63721056010)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Fleece Wheel Mixed Grits 60/100 4" X 4 (63721015010)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Backing Pad, Plastic, Hook and Loop, 6" dia (63806188010)
- 3M Finishing Pad, Foam, 6" Size (33034)
- Fein Sanders & Accessories