Shop All Sander Polisher Accessories
Fein
Fleece St.75X2000 Medium Ve3
Mfr # 69903119010
Zoro # G5126896
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 79 in
- Width 3 in
- Grade Medium
- For Use With Mfr. Model Number GX 75; GX 75 2H 2V; GXC; GX 75 2H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69903119010
- Zoro # G5126896
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Length | 79 in |
Width | 3 in |
Details
Item | Fleece St.75X2000 Medium Ve3 |
Grade | Medium |
For Use With Mfr. Model Number | GX 75; GX 75 2H 2V; GXC; GX 75 2H |
Description
Fleece St.75X2000 Medium Ve3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 30 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.530+2K)
- WESTWARD 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (5MX48)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3 (ZWEP321418MC)
- MAYHEW PRO Prick Punch, 4-1/2in L, 3/16in Tip, Steel (23001)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Backing Pad, Plastic, Hook and Loop, 6" dia (63806188010)
- FEIN Fleece Wheel 180 Grit (63721056010)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- CS UNITEC Fleece Nonwoven Sleeve, Medium Grit, Red (42011)
- Fein Sanders & Accessories