Shop All Sander Polisher Accessories
Fein
Fleece St.150X2000 Fine Ve3
Mfr # 69903120010
Zoro # G5127946
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 79 in
- Width 6 in
- Grade Very Fine
- For Use With Mfr. Model Number GIC; GI 150 2H; GI 150; GRIT GI 150 2H 2V; GI 150 2V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69903120010
- Zoro # G5127946
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Length | 79 in |
Width | 6 in |
Details
Item | Fleece St.150X2000 Fine Ve3 |
Grade | Very Fine |
For Use With Mfr. Model Number | GIC; GI 150 2H; GI 150; GRIT GI 150 2H 2V; GI 150 2V |
Description
Fleece St.150X2000 Fine Ve3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Torx #30 X 1 in. L Driver Bit Black Oxide 5 pk (DT301P5)
- HHIP #2 X 4" High Speed Steel Center Drill & Countersink (5000-0029)
- KO-KEN Ratchet Handle 1/4 For 1/4H Bit 165mm Flexible Head 1/4 Hex Drive (2774P-1/4HF)
- MASON Floor Mount Vibration Isolator, Neoprene (4C988)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Polishing Buff, 1-3/16 InSisal, For 10F050 (63723011014)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Backing Pad, Plastic, Standard, 5" dia. (63806169016)
- FEIN Fleece Wheel 180 Grit (63721056010)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- Fein Sander Polisher Accessories