Shop All Sander Accessories
Fein
Fleece Disc, Abrasive, 6mm
Mfr # 63734007010
Zoro # G7528832
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Abrasive
- Material Fleece
- Works With 24WJ77
- Grit Coarse
- Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63734007010
- Zoro # G7528832
- UPC # 094727297386
- Country of Origin Belgium
- Category Sander Accessories
Dimensions
Dia. | 6 in |
Width | 6 mm |
Overall Diameter | 150 mm |
Overall Width | 6 mm |
Diameter | 150 mm |
Details
Item | Fleece Disc |
Type | Abrasive |
Material | Fleece |
Works With | 24WJ77 |
Grit | Coarse |
Features | Fine Fleece Which is Excellent Abrasive for Preparation of Stainless Steel and Other Metals. Ideal for Fillet Welds |
Includes | Fleece Abrasive |
Application | Removes Heat and Discoloration Without Removing Material for Preparation for Polishing Fillet Welds. Ideal for Stainless Steel and Other Metals. |
Compatible Manufacturer Model Number | KS 10-38 E |
Number of Pieces | 2 |
Product Type | Fleece Disc |
Description
Fleece Disc, Product Type Fleece Disc, Compatible Manufacturer Model Number KS 10-38 E, Compatible Grainger Part Number 24WJ77, Grit Coarse, Includes Fleece Abrasive, Material Fleece, Number of Pieces 2, Overall Diameter 150 mm, Overall Width 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (BA-5A)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- DOMINATOR Weld Wakker, 12-1/4 in. L, Steel, Black (42020)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1 (31426030005)
- BLUE MONSTER SAND CLOTH 2""X5YRD (70172)
- MARSHALLTOWN HAND SANDER PLST 3.25X9"" (28242)
- Fein Sander Accessories