Shop All Sander Accessories
Fein
Fleece Disc, Abrasive, 6mm
Mfr # 63734006010
Zoro # G7475492
original price:
$63.89
25% off
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Abrasive
- Material Fleece
- Works With 24WJ77
- Grit Coarse
- Features Very Fine Fleece Which is Excellent Abrasive for Preparation of Stainless Steel and Other Metals. Ideal for Fillet Welds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63734006010
- Zoro # G7475492
- UPC # 094727297379
- Country of Origin Belgium
- Category Sander Accessories
Dimensions
Width | 6 mm |
Dia. | 6 in |
Overall Width | 6 mm |
Overall Diameter | 150 mm |
Diameter | 150 mm |
Details
Item | Fleece Disc |
Type | Abrasive |
Material | Fleece |
Works With | 24WJ77 |
Grit | Coarse |
Features | Very Fine Fleece Which is Excellent Abrasive for Preparation of Stainless Steel and Other Metals. Ideal for Fillet Welds. |
Application | Removes Heat and Discoloration, Light Scratches and for Polishing Fillet Welds. Ideal for Stainless Steel and Metals |
Includes | Fleece Abrasive |
Compatible Manufacturer Model Number | KS 10-38 E |
Product Type | Fleece Disc |
Number of Pieces | 2 |
Description
Fleece Disc, Product Type Fleece Disc, Compatible Manufacturer Model Number KS 10-38 E, Compatible Grainger Part Number 24WJ77, Grit Coarse, Includes Fleece Abrasive, Material Fleece, Number of Pieces 2, Overall Diameter 150 mm, Overall Width 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX LITEWT HACKSAW 12"" LENOX (1213188300)
- TEKTON 11-Tool Combination Wrench Holder (Black) (79347-D)
- GUARDAIR Pistol Grip Air Gun (U80WJ225)
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FinishPro 25XP Brad Nailer (SP EC0344)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- FEIN Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1 (31426030005)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- MARSHALLTOWN POLE SANDER PLST 3.25X9"" (28244)
- DENT FIX EQUIPMENT TRIGGER SWITCH ASSY F/DF505 &DF595II (DF503T)
- Fein Sander Accessories