Shop All Sander Accessories
Fein
Fleece Disc, Abrasive, 6mm
Mfr # 63734002010
Zoro # G7463617
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Abrasive
- Material Fleece
- Works With 24WJ77
- Grit Coarse
- Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63734002010
- Zoro # G7463617
- UPC # 094727297331
- Country of Origin Belgium
- Category Sander Accessories
Dimensions
Dia. | 6 in |
Width | 6 mm |
Overall Diameter | 150 mm |
Overall Width | 6 mm |
Diameter | 150 mm |
Details
Item | Fleece Disc |
Type | Abrasive |
Material | Fleece |
Works With | 24WJ77 |
Grit | Coarse |
Includes | Fleece Abrasive |
Features | High Rate of Material Removal. Thin for Tight Areas |
Application | Grinds, Descales and Sanitizes Fillet Welds. |
Number of Pieces | 2 |
Compatible Manufacturer Model Number | KS 10-38 E |
Product Type | Fleece Disc |
Description
Fleece Disc, Product Type Fleece Disc, Compatible Manufacturer Model Number KS 10-38 E, Compatible Grainger Part Number 24WJ77, Grit Coarse, Includes Fleece Abrasive, Material Fleece, Number of Pieces 2, Overall Diameter 150 mm, Overall Width 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4" Wall Stripper, Aluminum Head (WPS)
- K-TOOL INTERNATIONAL Scraper, Long Handled (KTI-70020)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- REED 7/8IN DRILL-DRILLING MACHINE (D875)
- FEIN Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1 (31426030005)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- DREMEL Flexible Scraper Blade, 1-1/16 In. W (MM610)
- BLACK & DECKER MOUSE(R) Sanding/Polishing Kit (74-580)
- Fein Sanders & Accessories