Shop All Sander Accessories
Fein
Fleece Disc, Abrasive, 3mm
Mfr # 63734005010
Zoro # G7598473
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Abrasive
- Material Fleece
- Works With 24WJ77
- Grit Coarse
- Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63734005010
- Zoro # G7598473
- UPC # 094727297362
- Country of Origin Belgium
- Category Sander Accessories
Dimensions
Dia. | 6 in |
Width | 3 mm |
Overall Width | 3 mm |
Overall Diameter | 150 mm |
Diameter | 150 mm |
Details
Item | Fleece Disc |
Type | Abrasive |
Material | Fleece |
Works With | 24WJ77 |
Grit | Coarse |
Application | Removes Heat and Discoloration, Light Scratches and for Polishing Fillet Welds. Ideal for Stainless Steel and Metals. |
Features | Fine Fleece Which is Excellent Abrasive for Preparation of Stainless Steel and Metals. Ideal For Fillet Welds |
Includes | Fleece Abrasive |
Product Type | Fleece Disc |
Compatible Manufacturer Model Number | KS 10-38 E |
Number of Pieces | 2 |
Description
Fleece Disc, Product Type Fleece Disc, Compatible Manufacturer Model Number KS 10-38 E, Compatible Grainger Part Number 24WJ77, Grit Coarse, Includes Fleece Abrasive, Material Fleece, Number of Pieces 2, Overall Diameter 150 mm, Overall Width 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Plug Tap (T/A54924)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- FEIN Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1 (31426030005)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- HUTCHINS MANUFACTURING Pad ProFinisher Low Profile 5" Hook (HU751)
- GATOR FINISHING Zip Hook and Loop Drywall Pole Sander (7155)
- Fein Sander Accessories