Shop All Sander Accessories
Fein
Fleece Disc, Abrasive, 3mm
Mfr # 63734003010
Zoro # G7481047
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Abrasive
- Material Fleece
- Works With 24WJ77
- Grit Coarse
- Features Provides an Excellent Finish for Grinding and Giving a Fine Satin Finish Finishing Welds. Thin for Tight Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63734003010
- Zoro # G7481047
- UPC # 094727297348
- Country of Origin Belgium
- Category Sander Accessories
Dimensions
Dia. | 6 in |
Width | 3 mm |
Overall Diameter | 150 mm |
Overall Width | 3 mm |
Diameter | 150 mm |
Details
Item | Fleece Disc |
Type | Abrasive |
Material | Fleece |
Works With | 24WJ77 |
Grit | Coarse |
Features | Provides an Excellent Finish for Grinding and Giving a Fine Satin Finish Finishing Welds. Thin for Tight Areas |
Application | Grinds, Descales, or Provides a Satin Finish for Stainless Steel or Other Metals. Ideal for Fillet Welds |
Includes | Fleece Abrasive |
Product Type | Fleece Disc |
Number of Pieces | 2 |
Compatible Manufacturer Model Number | KS 10-38 E |
Description
Fleece Disc, Product Type Fleece Disc, Compatible Manufacturer Model Number KS 10-38 E, Compatible Grainger Part Number 24WJ77, Grit Coarse, Includes Fleece Abrasive, Material Fleece, Number of Pieces 2, Overall Diameter 150 mm, Overall Width 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- INSIZE Protractor, 5-7/8" L, LCD, Stainless steel (2374-320)
- PROSKIT Inch and Metric Socket Set (900-194)
- INGERSOLL-RAND Tool Retractor, for 6.0-10.0 Lb, 8 Ft L (BMDS-4)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1 (31426030005)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- SG TOOL AID Flexible Sanding Board, 89890 (SGT89890)
- MAKITA Multi-Tool Kit (TM3010CX1)
- Fein Sanders & Accessories