Shop All Flat Washers
Fein
Flat Washer, Fits Bolt Size M5 , Alloy Steel Zinc Plated Finish
Mfr # 42498720500
Zoro # G4998988
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- For Screw Size M5
- Outside Diameter 10 mm
- Minimum Thickness 1.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42498720500
- Zoro # G4998988
- Country of Origin Germany
- Category Flat Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 10 mm |
Details
Item | Flat Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.1 mm |
Standards | DIN 125A |
System of Measurement | Metric |
Rockwell Hardness | 20 |
Description
Washer,M5,Flat,Din125 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (TEKPH102)
- ZORO SELECT Binding Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1520)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (N04104.062.0375)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00714)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38131.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel Plain Finish, 10 PK (Z0549-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/2" , Stainless Steel Plain Finish (Z9258SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Black Oxide Finish, 5 PK (Z8840)
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (42626)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (U04035.075.0001)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST237825)
- Fein General Washers