Shop All Flat Washers
Fein
Flat Washer, Fits Bolt Size M10 , Alloy Steel Zinc Plated Finish
Mfr # 42498721050
Zoro # G5006925
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- Outside Diameter 25 mm
- Minimum Thickness 4 mm
- Standards DIN 7349
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42498721050
- Zoro # G5006925
- Country of Origin Germany
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 25 mm |
Details
Item | Flat Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 4 mm |
Standards | DIN 7349 |
System of Measurement | Metric |
Rockwell Hardness | 20 |
Description
Washer,M10,Flat,Din7349
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51758)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (1432ADH)
- PARKER FASTENERS M3 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK (M3C15KCS3/PASS)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Steel (02-3451-308)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 332 Stainless Steel Plain Finish, 100 PK (Z0538-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55205.043.0001)
- SWIVEL PRO SERIES 36593B Molded Cone Slip Joint Washer Type E, 5PK (SW156804)
- HILLMAN 50Pk 7/16 Flt Washer (280062)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 338 Stainless Steel Plain Finish, 100 PK (Z0541-316)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Brass Plain Finish, 5 PK (Z9102BR)
- Fein General Washers