Shop All Flat Washers
Fein
Flat Washer, Fits Bolt Size 1/4" , Alloy Steel Zinc Plated Finish
Mfr # 42498724000
Zoro # G5006347
product price: $1.55
/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- For Screw Size 1/4"
- Outside Diameter 0.640 in
- Minimum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42498724000
- Zoro # G5006347
- Country of Origin Germany
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.640 in |
Details
Item | Flat Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.062 in |
Standards | SAE |
System of Measurement | Inch |
Description
Washer,1/4,Flat,Zp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0200)
- TITAN INDUSTRIAL SUPPLY 5/16 in. Grade 5 Flat Washer-Zinc (T516FWZ5)
- ALLIED TITANIUM Sheet Metal Screw, #10 x 1 in, Unpolished Titanium Flat Head Phillips Drive (0001320)
- ZORO SELECT Nut Insert, #10-24 Thrd Sz, 11/32 in L, Round, Steel, Zinc Plated, 100 PK (U64060.019.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish, 10 PK (M55420.160.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Chrome Plated Finish, 10 PK (74587)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (510128G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (HS-1250SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U51420.150.0001)
- Fein General Washers