Shop All Flat Washers
Fein
Flat Washer, For Screw Size 0.312" , Alloy Steel Zinc Plated Finish
Mfr # 42498727150
Zoro # G5030908
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- Minimum Thickness 0.08 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 42498727150
- Zoro # G5030908
- Country of Origin Germany
- Category Flat Washers
Dimensions
For Screw Size | 0.312" |
Outside Diameter | 0.827 in |
Details
Item | Flat Washer |
Material | Alloy Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.08 in |
System of Measurement | Inch |
Description
Washer,Flat 5/16 In. X 13/16 X 1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 5/8" L, Steel Zinc Plated, 100 PK (06335-PWR)
- BUILDPRO Socket Shoulder Screw Set, 2.15 In (T832610)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37000.030.0001)
- FOREVERBOLT Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 50 PK (FB3FLWASH14SODS2P50)
- ZORO SELECT Flat Washer, For Screw Size #12 , Nylon Plain Finish, 40 PK (17W04502)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 585 PK (6DYX5)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 625 PK (B38403.062.0001)
- L.H. DOTTIE Flat Washer, For Screw Size #8 , Brass 100 PK (FWBR8)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Hot Dipped Galvanized Finish, 200 PK (M04237.160.0001)
- KOHLER Washer Flat 9 Mm (M-931010-S)
- Fein Flat Washers