Shop All Sander Polisher Accessories
Fein
Flat Grinding Set, For SS, For 10F050, 16Pc
Mfr # 63806192020
Zoro # G3673625
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use With 10F050 Polisher, For Polishing Flat Stock
- Works With For Use With 10F050 Polisher, For Polishing Flat Stock
- Type For Stainless Steel
- Includes Abrasive Sleeves (5) Ea: 60 Grit 10F074, 80 Grit 10F075, 120 Grit 10F076, And (1) Expansion Cylinder 10F073
- Accessory Type Flat Grinding Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806192020
- Zoro # G3673625
- UPC # 094715398613
- Country of Origin Germany
- Category Sander Polisher Accessories
Details
Application | For Use With 10F050 Polisher, For Polishing Flat Stock |
Works With | For Use With 10F050 Polisher, For Polishing Flat Stock |
Type | For Stainless Steel |
Item | Flat Grinding Set |
Includes | Abrasive Sleeves (5) Ea: 60 Grit 10F074, 80 Grit 10F075, 120 Grit 10F076, And (1) Expansion Cylinder 10F073 |
Accessory Type | Flat Grinding Set |
Description
Flat Grinding Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4" Hex Shank Bridge Reamer (DWRRB1-1/4HEX)
- RIDGID Chuck Jaw Set (40087)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- INSIZE Dial Caliper, White, 0-12" Range, 2" Jaw D (1311-12)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- CS UNITEC TZ Pyramid Sleeve, A45/400 Grit (42245)
- Fein Sander Polisher Accessories