Shop All Vacuum Filters
Fein
Filter, 6In L x 15In W x 14In H
Mfr # 31345064010
Zoro # G6154906
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Fleece
- Fits Vacuum Brand Fein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31345064010
- Zoro # G6154906
- UPC # 313450640109
- Country of Origin Romania
- Category Vacuum Filters
Dimensions
Height | 14 in |
Width | 15" |
Length | 6 in |
Width/Diameter | 15 in |
Details
For Vacuum Type | Shop Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Fleece |
Fits Vacuum Brand | Fein |
Fits Vacuum Models | 9-20-27, 9-20-28 |
Filter Type | Fleece Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Cartridge Filter |
Efficiency | Micro Filtration |
For Use With | Mfr. No. 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990 |
Filter Reusability | Reusable |
Filter Efficiency | 99.4% at 5 micron |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 9-20-27, 9-20-28, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.4 Percent at 5 micron, Filter Material Cloth, Filter Reusability Reusable, Height 14 in, Length 6 in, Width/Diameter 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazardous Waste Bags, 55 gal., Yellow, PK24 (3WNA6)
- NAMCO MANUFACTURING Destroyer Odor Eliminator, 1 gal., PK4 (2050-1)
- MARCAL PRO Standard, 504 Sheets, White, 48 PK (MAC 5001)
- DAWN Powerwash Dish Soap Spray Refill, 16 oz, Liquid, Free and Clear Scent, Clear (65739)
- FEIN Cartridge Filter, Wet/Dry, Flat Fold (31345059010)
- FEIN Cartridge Filter, Dust, HEPA (31345060010)
- FEIN Cassette Filter, HEPA, Paper, 10-3/4" H (31345274010)
- FEIN Filter, Micron Filter (TII 1 MCRN)
- FEIN Cartridge Filter, Dust, Flat Fold (31345012010)
- DUSTLESS TECHNOLOGIES Dustless Certified HEPA Filter (13201)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9039733)
- Fein Vacuum Filters