Shop All Oscillating Tool Accessories
Fein
Felt Polishing Fleece Triangle 3"X3"X3
Mfr # 63723032010
Zoro # G4777997
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt
- Diameter 2" Base
- Color White
- Application For Polishing Aluminum, Chrome, Gelcoat, Non-Ferrous Metals and Stainless Steel
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63723032010
- Zoro # G4777997
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Diameter | 2" Base |
Details
Item | Felt Polishing Fleece Triangle 3"X3"X3" |
Material | Felt |
Color | White |
Application | For Polishing Aluminum, Chrome, Gelcoat, Non-Ferrous Metals and Stainless Steel |
Thickness | 1/2" |
Attachment Type | Hook-and-Loop |
Description
Felt Polishing Fleece Triangle 3 In.X3 In.X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #40 NMTB X 1" Shell End Mill Holder (3900-1743)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218HASD)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- PASLODE Air Tool Oil, Bottle, 16 oz Container Size (403720)
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- FEIN Hook Blade, Steel, 1In., PK2 (63903207012)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502162020)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- DREMEL Oscillating Tool Blades, Carbide (MM485XU)
- Fein Oscillating Tool Accessories