Shop All Oscillating Tool Accessories
Fein
Fein Brushes For Msx63611
Mfr # 30711129009
Zoro # G3307565
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- For Use With Oscillating Tools
- Accessory Type Fein Brushes For Msx63611
- Direct Fit For Tool Brand Fein
- Oscillating Tool Accessory Type Motor Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 30711129009
- Zoro # G3307565
- Country of Origin Germany
- Category Oscillating Tool Accessories
Details
Item | Motor Brush |
Material | Carbon |
For Use With | Oscillating Tools |
Accessory Type | Fein Brushes For Msx63611 |
Direct Fit For Tool Brand | Fein |
Oscillating Tool Accessory Type | Motor Brush |
Description
Motor Brush, For Use With Oscillating Tools, Tool Brand Fein, Direct Fit For Tool Brand Fein, Material Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wrench, 1 Strap (31335)
- DRILL AMERICA 9/16" Hex Shank Bridge Reamer (DWRRB9/16HEX)
- WRIGHT TOOL Bit Sockets 1/4" Dr ScrewDrr Bit Socket (9203)
- PROTO 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide (J10044)
- FEIN Sanding Paper, 3.75x3.5,120 Grit, PK50 (63717085017)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- FEIN E CUT-METAL-SUPER CUT, PK5 (63502148029)
- FEIN Oscillating Tool, 120 V AC, Two-Prong (MM 300 PLUS Q-START)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (MB25B)
- Fein Finishing Tools