Shop All Circular Saw Blades
Fein
Fein 35222952090 StarlockPlus E-Cut Saw Blade
Mfr # 2468619
Zoro # G603954417
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 2468619
- Zoro # G603954417
- UPC # 4014586392592
- Country of Origin China
- Category Circular Saw Blades
Description
Features
- Material: Bi-Metal
- Product Type: E-Cut Saw Blade Set
- Number in Package: 3 pk
- Application: Sheet Metal and Hard Woods
- Compatibility: Universal
- Set includes: E-Cut Long-Life saw blades 1 1-3/8" W & 1 2-9/16" W and E-Cut Universal saw blade 1 1-3/4"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- STANLEY 5 in. Flush Cut Saw 22 TPI 1 pc (DWHT20541)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202)
- URREA Long Hex Bit Socket 3/8" Dr, 1 Pieces (49906ML)
- FEIN Circular Saw Blade, Carbide Tip, -5 deg. (63502007210)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- FEIN Circular Saw Blades, Mild Steel, 9 in (63502009540)
- FEIN Fein 2614980 2 x 1.75 in. E-Cut Bi-Metal Saw Blade Set 152 Series (2614980)
- FEIN Circular Saw Blade, Carbide, 10deg. (63502007220)
- FEIN ECUT UNIV BLADE1-3/4""3PK (63502152270)
- EVOLUTION 5-3/8" Mild Steel Cutting Blade, 20mm Arbor (5-3/8BLADEST)
- Fein Power Saw Blades