Shop All Battery Chargers
Fein
Fein 2838084 Starlock 2 in. Steel 251 Multi Knife
Mfr # 2838084
Zoro # G704108726
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 2838084
- Zoro # G704108726
- UPC # 4014586409290
- Country of Origin Unknown
- Category Battery Chargers
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Size: 2 in.
- Material: Steel
- Style: 251
- Cutting Depth: 1/4 in.
- Application: Cutting
- Compatibility: Carpet, PVC flooring, cardboard, bitumen shingles and roofing paper
- Arbor Type: Universal Starlock Features 3 cutting edges
- Country of Origin: Switzerland
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- VARTA V40H 1.2V NiMH 40mAh Battery Replaces 55604101501 Car Alarm / Tracking (V40H)
- QNAP Dual-Port Thunderbolt 3 Expans (QXP-T32P)
- PEERLESS Tablet Cradle, Less Than 3/4 D, Desk, Blk (PTM200)
- FEIN Charger Alg80 60120 (92604188010)
- FEIN Charger (ALG80 Cordless Battery Charger)
- FEIN Starlock Plus 4 x 4 in. High Speed Steel Saw Blade - 20000 rpm (2498582)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Acme Security EP1245 Battery (MAX3512679)
- MIGHTY MAX BATTERY 100 Watts Solar Panel 12V Poly Off Grid Battery Charger for Camping (MAX3526014)
- MILWAUKEE TOOL M18 Six-Pack Sequential Charger (ML48-59-1806)
- MOBILE WARMING 12V Battery Charger, 1.6A, Single (ASA16U17)
- Fein Battery Chargers