Shop All Hole Saws
Fein
Fein 2001172 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 10 Piece
Mfr # 2001172
Zoro # G704031895
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Compact and durable design
- High quality material that lasts longer
- 10 Piece
- Cutting through hard metals, hardened steel screws and bolts, masonry, rebar and much more
- Size: 1.37"
- Length: 3.5"
- Material: TiN Coated Bi-Metal
- Cutting Depth: 1-3/4 in.
- Universal Fit: No
- Arbor Type: Universal Starlock
- Country of Origin: Germany
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-398)
- KIPP Ball Lock Pins self locking, metric (K0363.4712080)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-3/8" 60MM 1887 (C25031)
- LENOX Mandrel Adapter (30857AA1)
- MORSE 1-3/8" Bi-Metal Hole Saw (MHSA22C)
- CENTURY DRILL & TOOL 7/8" Bi-Metal Hole Saw Shark Tooth (05014)
- MILWAUKEE TOOL 4-3/8" Recessed Light Hole Saw (49-56-0300)
- BOSCH Hole Saws, 3 1/8" dia., Shank Size 1/4 (HBT312)
- Fein Hole Saws & Cutters