Shop All Hole Saws
Fein
Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece
Mfr # 2001169
Zoro # G004031793
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Compact and durable design
- High quality material that lasts longer
- 3 Piece
- Cutting through hard metals, hardened steel screws and bolts, masonry, rebar and much more
- Size: 1.37"
- Length: 3.5"
- Material: TiN Coated Bi-Metal
- Universal Fit: No
- Cutting Depth: 1-3/4 in.
- Arbor Type: Universal Starlock
- Country of Origin: Germany
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42527)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 36 In. L (1161300)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 42-Piece (6-24 mm) (SKT15201)
- DEWALT 7/64" Split Point drill bit (DW1907)
- DISSTON Remgrit 0.88 In. Carbide Grit Hole Saw (G014)
- DRILL AMERICA 4-9/16" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4562)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- ARTU 1" Tungsten Carbide Grit Hole Saw (02805)
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- MILWAUKEE TOOL 3/4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8605)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (FCH0300-G)
- Fein Hole Saws