Shop All Expanding Drums
Fein
Expansion Roller, Width: 4"
Mfr # 63806192010
Zoro # G7844435
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Width 4"
- For Use With 10F050 Polisher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63806192010
- Zoro # G7844435
- Country of Origin Germany
- Category Expanding Drums
Dimensions
Diameter | 4" |
Width | 4" |
Details
Item | Expansion Roller |
For Use With | 10F050 Polisher |
Description
Expansion Roller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT HookandLoopSiC5in40X50PK (34510)
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45191)
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- DEWALT High-Performance Cutting Wheels (DW8424)
- CLESCO SD-048048-12MD Shaft Mount Sanding Drum (SD-048048-12MD)
- CLESCO SD-012008-02NL Standard Nut Lock Sanding Drum with Shank (SD-012008-02NL)
- CLESCO SD-048048-10MD Shaft Mount Sanding Drum (SD-048048-10MD)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196917)
- CLESCO SD-008008-02QL Quick Lock Type Rubber Expansion Sanding Drum with Shank (SD-008008-02QL)
- CLESCO SD-016024-04NL Standard Nut Lock Sanding Drum with Shank (SD-016024-04NL)
- CLESCO SD-032032-04QL Quick Lock Sanding Drum with Shank (SD-032032-04QL)
- Fein Expanding Drums