Shop All Electric Polishers And Buffers
Fein
Electric Right Angle Polisher, 9" Pad
Mfr # WPO 14-15E
Zoro # G0993041
product price: $749.95
/ea
Free Shipping & Returns
$749.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 9
- No Load RPM 500 to 1,500
- Amps 15.0 A
- Corded/Cordless Corded
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # WPO 14-15E
- Zoro # G0993041
- UPC # 04014586863771
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
size | 9 |
Spindle Thread Size | 5/8 in -11 |
Tool Length | 9 in |
Pad Size | 9 in |
Maximum Disc Diameter | 9 in |
Cord Length | 13 ft |
Included Pad Sizes | 9 in |
Description
Corded Polisher, Product Type Polisher, Polishing Motion Rotary, Included Pad Sizes 9 in, Maximum Disc Diameter 9 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with Side Handle, Maximum Disc Speed 1,500 RPM, Speed Settings Variable, Number of Pads Included 1, Number of Abrasives Included 0, Switch Type Trigger, Voltage 120 V, Includes Grip Cap, Handle, Cord Length 13 ft, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP M-498 Magnetic Bit Holder /06780 (M-498)
- DRILL AMERICA 2-3/8"-12 HSS Plug Hand Tap (DWTST2-3/8-12P)
- HHIP M2.5 X 8 Screw (2100-0072)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 1/2 (C13204)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- HARDIN 4" Variable Speed 220V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN220) (WP800-220)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- Fein Electric Polishers And Buffers