Shop All Electric Shears
This Product is Discontinued
Fein
Electric Nibbler, 10 ga (Discontinued)
Mfr # BLK 3.5
Zoro # G7512635
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps @ 120V 10.0
- Voltage 120V AC
- Speed Range 1 to 750 rpm
- Corded/Cordless Corded
- Tool Length (In.) 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # BLK 3.5
- Zoro # G7512635
- UPC # 663695100051
- Country of Origin Germany
- Category Electric Shears
Dimensions
Tool Length (In.) | 13 in |
Min. Cut Radius | 1/4 in |
Minimum Cutting Radius | 1/4 in |
Cord Length | 16 ft |
Overall Length | 12 3/4 in |
Description
Nibbler, Capacity Steel 10 ga, Capacity Stainless Steel 14 ga, Minimum Cutting Radius 1/4 in, Swivel Angle 270 Degrees , Maximum Strokes per Minute 750 stroke/min, Minimum Strokes per Minute 750 stroke/min, Cord Length 16 ft, Current 10.7 A, Voltage 120V AC, Power Source Corded, Application Curve Cuts, Cut-Outs, Features Chip Protection Mesh on Vent Slots, Tool Less Punch and Die Change, Unlimited Curve, Handle Type Barrel Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.