Shop All Concrete Saws
Fein
Electric Hacksaw, 2-3/8 In.Stroke, 24 In.
Mfr # ASTXE 649
Zoro # G3660273
product price: $2,635.99
/ea
Free Shipping & Returns
$2,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft
- Voltage 120V AC
- Current 6.3 A
- Power Source Corded
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ASTXE 649
- Zoro # G3660273
- UPC # 04014586872506
- Country of Origin Germany
- Category Concrete Saws
Dimensions
Cord Length | 8 ft |
Tool Length | 25 1/2 in |
Stroke Length | 2 3/8 in |
Details
Item | Hacksaw |
Voltage | 120V AC |
Current | 6.3 A |
Power Source | Corded |
Corded/Cordless | Corded |
Pipe Capacity | 24 in |
Strokes per Minute | 100 to 350 |
Blade Stroke | 2-3/8" |
Amps @ 120V | 6.25 |
Includes | (2) Blades, (1) Wrench, and (1) Side Handle |
Corded/Banded | Corded |
Tool Weight | 14.1 lb |
Variable Speed | Yes |
Throttle Type | Variable-Speed Trigger |
Max. Strokes per Minute | 350 |
Description
Hacksaw, Pipe Capacity 24 in, Max. Strokes per Minute 350, Stroke Length 2 3/8 in, Current 6.3 A, Voltage 120V AC, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Cord Length 8 ft, Tool Length 25 1/2 in, Tool Weight 14.1 lb, Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- WESTWARD Ratcheting Wrench, Head Size 3/8 in. (1LCP6)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN6X-8X-S5-----)
- KLEIN TOOLS Socket Storage Module, S-Hook (BC509S)
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- HUSQVARNA Power Cutter (K1 PACE 14)
- MAKITA Brushless Cordless Power Cutter Kit, 9 (XEC01PT1)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692B)
- CHICAGO PNEUMATIC SHEAR PISTOL 18 GA CUT (CP785S)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle (K770)
- Fein Power Saws