Shop All Back Up Pads
Fein
Elastic Disc Ass.
Mfr # 63806118023
Zoro # G5296637
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Grade Extra Soft
- Disc Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806118023
- Zoro # G5296637
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 8 in |
Details
Item | Elastic Disc Ass. |
Grade | Extra Soft |
Disc Type | Perforated |
Description
Elastic Disc Ass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 4-3/16" x 11" WallSand Die-Cut Drywall Sanding Sheets 100D-Grit, PK 5 (01888)
- STANDARD ABRASIVES Sanding Drum, 1Dia x 1W in., Rubber (7000121761)
- FORNEY Command PRO Cup Brush, Knotted, Double Row, 4 in x .020 in x 5/8 in-11 (72868)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 80 Grit (RFD-45Z080)
- FEIN Hook&Loop Backing Pad2Pc (63806129220)
- PRESTA Presta 810116 Flexible foam backing plate 0.62 in. – 11 Thread. (PST-810116)
- ZORO SELECT Disc Backup Pad, 2" dia., 30,000 Max. RPM (08834164198)
- METABO BACKING PAD- FSX200 (625658000)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 4D, TS (63642543232)
- HTI Hd Heavy Cut Blue (HB-H1)
- 3M Finishing Material (81235)
- Fein Back Up Pads