Shop All Back Up Pads
Fein
Elastic Disc Ass.
Mfr # 63806102023
Zoro # G5296138
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Disc Type Perforated
- Grade Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806102023
- Zoro # G5296138
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 8 in |
Details
Item | Elastic Disc Ass. |
Disc Type | Perforated |
Grade | Hard |
Description
Elastic Disc Ass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D903)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7000119459)
- S AND H INDUSTRIES ALC 40248 Cloth Lined Blast Gloves, Rubber (40248)
- 3M Paddle Assembly 06635, 1/pk (06635)
- FEIN Hook&Loop Backing Pad2Pc (63806129220)
- WALTER SURFACE TECHNOLOGIES Turbo Backing Pad, 7" X 5/8-11" Black (15M007)
- INGERSOLL-RAND Sander Backing pad, 6 in L, 6 in W (311A-825-6)
- PFERD 1" COMBIDISC Holder - Type CDR - Medium (42454)
- HTI Mini HOOK AND LOOP Backing Plate - 3" (VP-3)
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- DYNABRADE Pad, 3/4" Wx7", 5pcs. (11109)
- Fein Back Up Pads