Shop All Back Up Pads
Fein
Elastic Disc Ass.
Mfr # 63806095021
Zoro # G5294905
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Grade Medium
- Disc Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806095021
- Zoro # G5294905
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 8 in |
Details
Item | Elastic Disc Ass. |
Grade | Medium |
Disc Type | Perforated |
Description
Elastic Disc Ass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD P.O.P. 4" Standard Twist Knot Wheel - .014 CS Wire, 5/8-11 Thread (82153P)
- VSM Abrasive Belt, 50 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 50 Grit, Coarse, Ceramic, XK870X (289061)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399193)
- MIRKA Q.Silver 3" Grip P220 (2B-608-220)
- FEIN Hook&Loop Backing Pad2Pc (63806129220)
- 3M Disc Pad Hook Saver, 5 In. (7000045012)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia PSA/Adhesive Back Sander Pad with No Vacuum Holes Replaces Porter Cable 13900 (RSP31)
- BOSCH Backing Pad, Black, 5 in Overall L (RS032)
- MIRKA Backup Pad 8" Grip 8H (908M5GV)
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 (8432035)
- HUTCHINS MANUFACTURING Hookit Straight Line Pad (5002H)
- Fein Back Up Pads