Shop All Back Up Pads
Fein
Elastic Disc
Mfr # 63806166026
Zoro # G5297836
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Grade Extra Soft
- Disc Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63806166026
- Zoro # G5297836
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 6 in |
Details
Item | Elastic Disc |
Grade | Extra Soft |
Disc Type | Perforated |
Description
Elastic Disc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Wire Wheel, .0118" Brass Fill, 1/4" Stem (17641)
- MIRKA Twisted Wool, Polishing Pad, 1.5x7.5"dia. (MPADTWY-7.5-1.5)
- VSM Abrasive Belt, 36 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, Zirconia (113426)
- CMT Set And Sand Disk, 10" dia., 5/8" Bore (299.112.00)
- FEIN Hook&Loop Backing Pad2Pc (63806129220)
- ZORO SELECT Disc Backup Pad, 3" dia., 20,000 Max. RPM (08834164949)
- S&G TOOL AID PHENOLIC BACKING 5" DISC- EA (SG94720)
- UNEEDA Ekasand Sanding Disc Pad 5 Inch, 5 Holes Vented, Low Profile, 4-Rivet Hook Face for Hook & Loop (P-101663)
- DYNABRADE Non-Vacuum, Disc Pad, Short Nap, 6" (56158)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 4D, TS, (11-50255)
- NORTON CO Qk Chang Dsc BU Pad, 3D, TR, 3D (66623341085)
- Fein Back Up Pads