Shop All Oscillating Tool Accessories
Fein
E CutSupercut, 2-1/2 In
Mfr # 63502136012
Zoro # G4910945
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 4 13/16 in
- Direct Fit For Tool Brand Fein (non-Starlock)
- Oscillating Tool Accessory Type Cutting Blade
- Blade Width 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502136012
- Zoro # G4910945
- UPC # 094716678219
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 4 13/16 in |
Blade Width | 2 9/16 in |
Blade Length | 2 in |
Length | 2" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Type | Flush Cut |
Edge Material | High Carbon Steel |
Cut Style | Flush Cut |
Blade Shape | Straight |
Maximum Oscillations per Minute | 19,500 |
Connection Style | Universal Closed-Back |
Blade Material | Steel |
Cutting Edge Style | Toothed Edge |
Primary Material Application | Wood |
Compatible with Adapter | Fein |
Materials Cut | Drywall, Plastic, Wood |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 2 9/16 in, Blade Length 2 in, Overall Length 4 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Fein, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5322H)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- FEIN Dust Extraction Set Fsc 500Qsl (92602095000)
- FEIN CLEANING BLOCK (63719007010)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- FEIN E Cut Universal Bi Metal Sl Blades 1 3/4 (63502223270)
- FEIN E Cut Precision Sl Blades 2 9/16" Width (63502229290)
- BOSCH Oscillating Blade, High Carbon Steel (OSL214K)
- Fein Finishing Tools