Shop All Oscillating Tool Accessories
Fein
E CutSupercut, 1-5/8 In
Mfr # 63502124016
Zoro # G4910647
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 1/16 in
- Number of Pieces 1
- Blade Material Steel
- Edge Material High Carbon Steel
- Blade Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502124016
- Zoro # G4910647
- UPC # 094716677502
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3 1/16 in |
Blade Width | 1 5/8 in |
Blade Length | 3 1/16 in |
Length | 3-1/8" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Blade Material | Steel |
Edge Material | High Carbon Steel |
Blade Shape | Straight |
Connection Style | Universal Closed-Back |
Cut Style | Flush Cut |
Primary Material Application | Wood |
Maximum Oscillations per Minute | 19,500 |
Oscillating Tool Accessory Type | Cutting Blade |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Materials Cut | Drywall, Plastic, Wood |
Compatible with Adapter | Fein |
Blade Type | Flush Cut |
Cutting Edge Style | Toothed Edge |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 5/8 in, Blade Length 3 1/16 in, Overall Length 3 1/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Fein, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in 18 TPI SAWZALL Blades, 50 Pack (48-01-6188)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #20 (C23194)
- DRILL AMERICA 13/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR13/64)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 25 TPI (SW4R-25-HSB-CP)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 (63502151270)
- FEIN Triangle Sanding Sheet Set, PK50 (63717109035)
- FEIN Saw Blades, 2-3/16in. Size, PK10 (63502232290)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- FEIN Oscillating Saw Blades, 1-3/8In, PK3 (63502126270)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- Fein Oscillating Tool Accessories