Shop All Oscillating Tool Accessories
Fein
E CutSupercut, 1-3/8 In
Mfr # 63502135019
Zoro # G4911015
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 4 13/16 in
- Edge Material High Carbon Steel
- Direct Fit For Tool Brand Fein (non-Starlock)
- Oscillating Tool Accessory Type Cutting Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502135019
- Zoro # G4911015
- UPC # 094716678356
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 4 13/16 in |
Blade Length | 2 in |
Blade Width | 1 3/8 in |
Length | 2" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Edge Material | High Carbon Steel |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Oscillating Tool Accessory Type | Cutting Blade |
Cut Style | Flush Cut |
Blade Shape | Straight |
Compatible with Adapter | Fein |
Blade Type | Flush Cut |
Blade Material | Steel |
Cutting Edge Style | Toothed Edge |
Materials Cut | Drywall, Plastic, Wood |
Connection Style | Universal Closed-Back |
Maximum Oscillations per Minute | 19,500 |
Primary Material Application | Wood |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 4 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Fein, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- TENG TOOLS 10" Triangular Type Hand File - FLTR10 (FLTR10)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- KAPRO 840- Red BeamFinder Glasses (840)
- FEIN E Cut Long Life Bi Metal Slm Blade 1 5/8 (63502203260)
- FEIN Hook Blade, Steel, 3-3/4In., PK2 (63903111019)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- FEIN Hook Blade, Steel, 3/4In., PK2 (63903208010)
- FEIN Oscillating Segmented Saw Blade, 4In (63502176210)
- VERSA TOOL 6 PC Oscillating Saw Blade Set for Sonicrafter, (SB1B, 1I) (SB-K2)
- Fein Finishing Tools