Fein

E CutSupercut, 1-1/8 In


product price: $20.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Pieces 1
  • Overall Length 4 13/16 in
  • Blade Length 3 1/16 in
  • Connection Style Universal Closed-Back
  • Compatible with Adapter Fein
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 4 13/16 in
Blade Length 3 1/16 in
Blade Width 1 1/4 in
Length 3-1/8"

Details

Item Oscillating Tool Blade
Number of Pieces 1
Connection Style Universal Closed-Back
Compatible with Adapter Fein
Direct Fit For Tool Brand Fein (non-Starlock)
Cutting Edge Style Toothed Edge
Blade Type Flush Cut
Primary Material Application Wood
Edge Material High Carbon Steel
Materials Cut Drywall, Plastic, Wood
Blade Shape Straight
Blade Material Steel
Maximum Oscillations per Minute 19,500
Oscillating Tool Accessory Type Cutting Blade
Cut Style Flush Cut

Description

Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 3 1/16 in, Overall Length 4 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Fein, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.