Shop All Oscillating Tool Accessories
Fein
E Cutmetalsuper Cut In
Mfr # 63502147015
Zoro # G4911444
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 11/16 in
- Number of Pieces 1
- Edge Material Bi-Metal
- Direct Fit For Tool Brand Fein (non-Starlock)
- Compatible with Adapter Fein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502147015
- Zoro # G4911444
- UPC # 094716679599
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 8 11/16 in |
Blade Width | 1 1/8 in |
Blade Length | 2 3/8 in |
Length | 2-3/8" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Edge Material | Bi-Metal |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Compatible with Adapter | Fein |
Blade Shape | Straight |
Maximum Oscillations per Minute | 19,500 |
Primary Material Application | Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Material | Bi-Metal |
Cutting Edge Style | Toothed Edge |
Materials Cut | Aluminum, Copper, Drywall, Plastic, Wood |
Blade Type | Flush Cut |
Cut Style | Flush Cut |
Connection Style | Universal Closed-Back |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/8 in, Blade Length 2 3/8 in, Overall Length 8 11/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Aluminum, Copper, Drywall, Plastic, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Fein, Direct Fit For Tool Brand Fein (non-Starlock)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T50, Bit Impact Socket (D014850)
- ABC HAMMERS 8 lb. Brass Hammer with 24" Wood Handle (ABC8BWS)
- EXCEL BLADES K55 Heavy Duty Folding Utility Knife (16055IND)
- DRILL AMERICA m30x1 Carbon Steel Hex Die (DWTSMH30X1)
- FEIN ECUT UNIV BLADE 1-3/4"" (63502152260)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502163030)
- FEIN E Cut Curve Hcs Sl Blade 2 9/16" Width (63502225260)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- FEIN E Cut Hcs Sl Blade 2 9/16" Width (63502230260)
- FEIN Adapter 3/4" W 1/4" Unc/Unf (63206152010)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU200RBD)
- Fein Finishing Tools